Menu Search
FEDERAL SIGNAL #G-LED-AC-T-R

Beacon Warning Light, 120-240VAC, 0.12-0.70A, 60 fpm

SKU # 78297923373 Manufacturer Series: Global
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Beacon Warning Light
Mounting: U-bracket
Voltage: 120-240V AC
Amps: 0.12-0.70A
Flash Rate - fpm: 60
Enclosure: IP66
Globe: Red
Dimensions: 8.47 in. L x 7.34 in. W x 7.50 in. H
Approval Listings: UL/cUL E207119, CE, EAC, ATEX/IECEx, Class 1, Division 2, A, B, C, D, Class 2, Division 2, F, G, Class 3, Zone 1, 21 Rated