Menu Search
Search
EDWARDS SIGNALING #107XBRBMB24D

Flashing Beacon, 24 VDC, 220 mA, 65 FPM, Blue Glass

SKU # 78264052161 Manufacturer Series: 107XBR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-proof Multi-Mode Flashing Beacon
Mounting: Bracket
Voltage: 24V DC
Amps: 220 mA
Flash Rate - fpm: 65 FPM
Enclosure: NEMA 3R, 4
Globe: Blue Glass
Dimensions: HxWxD: 11-3/8 x 7 x 10-1/2 in.
Approval Listings: UL, cUL-Listed, Class I, Div 2, Groups A, B, C and D, Class II, Div 2, Groups F and G, Class III

The 107XBR hazardous location XTRA-BRITE™ LED visual signals are NEMA type 3R and type 4 heavy duty visual signals suitable for use in indoor or outdoor applications. The units are available in 24 VDC or 120 VAC and are field configurable for steady-on or flashing (65 fpm). The inner, double Fresnel lens is made of a high grade polycarbonate and is designed to magnify the super bright LEDs inside. A clear, outer, impact resistant glass globe also covers the lens and an optional dome guard fits over the glass dome to protect it against accidental impacts with machinery or falling objects.