Menu Search
EDWARDS SIGNALING #96DV2R-N5

Explosion-Proof Flashing 65 fpm NEMA 4X

SKU # 78264041306 Manufacturer Series: 96 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Flashing
Mounting: Panel/Conduit
Voltage: 120V AC
Amps: 0.03A
Flash Rate - fpm: 65
Enclosure: NEMA 4X
Globe: Red
Dimensions: 4.00 in. H x 4.28 in. Dia
Approval Listings: Cl-1 Div 2 A,B,C and D, Cl-2 Div 2, F and G, Cl-3

Explosion-Proof Certified Strobe-Flashing Lights: Type - Explosion-Proof Flashing; Mounting - Panel/Conduit; Voltage - 120VAC; Amps - 0.03; Flash Rate - fpm - 65; Enclosure - NEMA 4X; Globe - Red; Dimensions - 4.00 in. H x 4.28 in. Dia; Approval Listings - Cl-1 Div 2 A,B,C and D, Cl-2 Div 2, F and G, Cl-3; Manufacturer Series - 96 Series