Menu Search

APPLETON #ECHT2023

U-Line Explosion-Proof Straight Blade 20A 125V 2P3W Grounding

SKU: 78138146312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Straight Blade
Amps: 20A
Voltage: 125V
Poles/Wires: 2P3W Grounding
NEMA: 5-20R
Door: Spring Door
Material: Aluminum
Back Box: None (Panel Mount)
Description
Explosion-Proof Certified Straight Blade Receptacles: Type - Explosion-Proof Straight Blade; Amps - 20; Voltage - 125V; Poles/Wires - 2P3W Grounding; NEMA - 5-20R; Door - Spring Door; Material - Aluminum; Back Box - None (Panel Mount); Manufacturer Series - U-Line