Explosion-Proof Straight Blade Single 20A 125V 2P3W Grounding

SKU: 78138128400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Straight Blade Single
Amps: 20A
Voltage: 125V
Poles/Wires: 2P3W Grounding
NEMA: 5-20R
Door: Spring Door
Box: 1-Gang
Hubs: (2) 3/4" Feed-Thru
Material Receptacle/Box: Aluminum/Malleable Iron
Manufacturer Series: U-Line
Explosion-Proof Certified Straight Blade Receptacle Assemblies: Type - Explosion-Proof Straight Blade Single; Amps - 20; Voltage - 125V; Poles/Wires - 2P3W Grounding; NEMA - 5-20R; Door - Spring Door; Box - 1-Gang; Hubs - (2) 3/4" Feed-Thru; Material Receptacle/Box - Aluminum/Malleable Iron; Manufacturer Series - U-Line