Menu Search
Explosion-Proof Certified Straight Blade Receptacle Assemblies Explosion-Proof Straight Blade Double 20A 125V 2P3W Grounding

APPLETON #ENR21201

U-Line Explosion-Proof Straight Blade Double 20A 125V 2P3W Grounding

SKU #78138181536
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Straight Blade Double
Amps: 20A
Voltage: 125V
Poles/Wires: 2P3W Grounding
NEMA: 5-20R
Door: Spring Door
Box: 1-Gang
Hubs: (1) 3/4"
Material Receptacle/Box: Aluminum/Malleable Iron

Explosion-Proof Certified Straight Blade Receptacle Assemblies: Type - Explosion-Proof Straight Blade Double; Amps - 20; Voltage - 125V; Poles/Wires - 2P3W Grounding; NEMA - 5-20R; Door - Spring Door; Box - 1-Gang; Hubs - (1) 3/4"; Material Receptacle/Box - Aluminum/Malleable Iron; Additional Information - Class I Group C,D. Class I Zone 1. Explosion and Dust-Ignition Proof; Manufacturer Series - U-Line

Additional Info: Class I Group C,D. Class I Zone 1. Explosion and Dust-Ignition Proof