Menu Search
Explosion-Proof Certified Standard Unions Conduit Union, 1/2 in. Trade, Female/Female Connection, 1.50 in. OD x 1.88 in. OAL
THOMAS & BETTS #UNF105-G

Conduit Union, 1/2 in. Trade, Female/Female Connection, 1.50 in. OD x 1.88 in. OAL

SKU # 70450841286 Manufacturer Series: UNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 1.88"
OD Max: 1.5 in.
Trade Size: 1/2 in.
Material: Steel, PVC 40mil Coated

Additional Info: Color: Gray