Menu Search
Explosion-Proof Certified Standard Unions Conduit Union, 1-1/2 in. Trade, Female/Female Connection, 3.06 in. OD x 2.75 in. OAL
THOMAS & BETTS #UNF505-G

Conduit Union, 1-1/2 in. Trade, Female/Female Connection, 3.06 in. OD x 2.75 in. OAL

SKU # 70450841318 Manufacturer Series: UNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2.75"
OD Max: 3.06 in.
Trade Size: 1-1/2 in.
Material: Iron Alloy, PVC 40mil Coated

Additional Info: Color: Gray