Menu Search
Explosion-Proof Certified Standard Unions Explosion-Proof Union Steel Male-Female 1 in.

O-Z/GEDNEY #UNY-100S

Explosion-Proof Union Steel Male-Female 1 in.

SKU #78312655304
Manufacturer Series: UNY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 2.50"
OD Max: 2.06 in.
Trade Size: 1 in.
Material: Steel