Menu Search
Explosion-Proof Certified Standard Unions Explosion-Proof Union Malleable Iron Male-Female 2 in.

O-Z/GEDNEY #UNY-250

Explosion-Proof Union Malleable Iron Male-Female 2 in.

SKU #78312655312
Manufacturer Series: UNY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 4.62"
OD Max: 4.25 in.
Trade Size: 2 in.
Material: Malleable Iron