Menu Search

O-Z/GEDNEY #UNF-125

Explosion-Proof Union Malleable Iron Female-Female 1-1/4 in.

SKU: 78312655206
Manufacturer Series: UNF
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2.50"
OD Max: 2.75 in.
Trade Size: 1-1/4 in.
Material: Malleable Iron
Description
Explosion-Proof Certified Standard Unions: Type - Explosion-Proof Union; Connection - Female-Female; Overall Length - 2.50"; OD Max - 2.75"; Trade Size - in - 1-1/4"; Material - Malleable Iron; Manufacturer Series - UNF