Menu Search
O-Z/GEDNEY #UNF-150

Explosion-Proof Union Malleable Iron Female-Female 1-1/2 in.

SKU # 78312655208 Manufacturer Series: UNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2.63"
OD Max: 3.06 in.
Trade Size: 1-1/2 in.
Material: Malleable Iron