Menu Search
O-Z/GEDNEY #UNY-75A

Explosion-Proof Union Aluminum Male-Female 3/4 in.

SKU # 78312655278 Manufacturer Series: UNY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 2.25"
OD Max: 1.87 in.
Trade Size: 3/4 in.
Material: Aluminum