Menu Search

ECN/KORNS #PRUNY1005

Explosion-Proof Union Iron Alloy, PVC 40mil Coated Male-Female 4 in.

SKU: 78401120793
Manufacturer Series: PRUNY
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 9.63"
OD Max: 6.27 in.
Trade Size: 4 in.
Material: Iron Alloy, PVC 40mil Coated
Description
Explosion-Proof Certified Standard Unions: Type - Explosion-Proof Union; Connection - Male-Female; Overall Length - 9.63"; OD Max - 6.27"; Trade Size - in - 4"; Material - Iron Alloy, PVC 40mil Coated; Manufacturer Series - PRUNY