Menu Search
ECN/KORNS #PRUNY705

Explosion-Proof Union Iron Alloy, PVC 40mil Coated Male-Female 2-1/2 in.

SKU # 78401120790 Manufacturer Series: PRUNY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 8.63"
OD Max: 4.39 in.
Trade Size: 2-1/2 in.
Material: Iron Alloy, PVC 40mil Coated