Explosion-Proof Union Iron Alloy, PVC 40mil Coated Male-Female 1/2 in.

SKU: 78401120783
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 3.38"
OD Max: 1.58 in.
Trade Size: 1/2 in.
Material: Iron Alloy, PVC 40mil Coated
Manufacturer Series: PRUNY
Explosion-Proof Certified Standard Unions: Type - Explosion-Proof Union; Connection - Male-Female; Overall Length - 3.38"; OD Max - 1.58"; Trade Size - in - 1/2"; Material - Iron Alloy, PVC 40mil Coated; Manufacturer Series - PRUNY