Menu Search

ECN/KORNS #PRUNF805

Explosion-Proof Union Iron Alloy, PVC 40mil Coated Female-Female 3 in.

SKU: 78401120778
Manufacturer Series: PRUNF
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 7.44"
OD Max: 5.14 in.
Trade Size: 3 in.
Material: Iron Alloy, PVC 40mil Coated
Description
Explosion-Proof Certified Standard Unions: Type - Explosion-Proof Union; Connection - Female-Female; Overall Length - 7.44"; OD Max - 5.14"; Trade Size - in - 3"; Material - Iron Alloy, PVC 40mil Coated; Manufacturer Series - PRUNF