Menu Search
Explosion-Proof Certified Standard Unions Explosion-Proof Union Iron Alloy, PVC 40mil Coated Female-Female 2 in.
ECN/KORNS #PRUNF605

Explosion-Proof Union Iron Alloy, PVC 40mil Coated Female-Female 2 in.

SKU # 78401120776 Manufacturer Series: PRUNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 6.56"
OD Max: 3.89 in.
Trade Size: 2 in.
Material: Iron Alloy, PVC 40mil Coated