Menu Search
ECN/KORNS #PRUNF705

Explosion-Proof Union Iron Alloy, PVC 40mil Coated Female-Female 2-1/2 in.

SKU # 78401120777 Manufacturer Series: PRUNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 7.19"
OD Max: 4.39 in.
Trade Size: 2-1/2 in.
Material: Iron Alloy, PVC 40mil Coated