Menu Search
Explosion-Proof Certified Standard Unions Explosion-Proof Union Steel Male-Female 1 in.

EATON CROUSE-HINDS SERIES #UNY305

Explosion-Proof Union Steel Male-Female 1 in.

SKU #78227464810
Manufacturer Series: UNY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 2.75"
OD Max: 1.87 in.
Trade Size: 1 in.
Material: Steel