Menu Search
EATON CROUSE-HINDS SERIES #UNF17

Explosion-Proof Union Steel Female-Female 1/2 in.

SKU # 78227412911 Manufacturer Series: UNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 3.38 in.
OD Max: 1.18 in.
Trade Size: 1/2 in.
Material: Steel

Explosion-Proof Certified Standard Unions: Type - Explosion-Proof Union; Connection - Female-Female; Overall Length - 3.38 in.; OD Max - 1.18 in.; Trade Size - in - 1/2 in.; Material - Steel; Additional Information - Finish: Electrogalvanized With Chromate, Application: Conduit to Conduit; Manufacturer Series - UNF

Additional Info: Finish: Electrogalvanized With Chromate, Application: Conduit to Conduit