EATON CROUSE-HINDS SERIES #UNF205-SA

Explosion-Proof Union Aluminum Female-Female 3/4"

SKU: 78227410183
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 1.75"
OD Max: 1.81 in.
Trade Size: 3/4 in.
Material: Aluminum
Manufacturer Series: UNF
Description
Explosion-Proof Certified Standard Unions: Type - Explosion-Proof Union; Connection - Female-Female; Overall Length - 1.75"; OD Max - 1.81"; Trade Size - in - 3/4"; Material - Aluminum; Manufacturer Series - UNF