Menu Search
Explosion-Proof Certified Standard Unions Explosion-Proof Union Aluminum Female-Female 3"
EATON CROUSE-HINDS SERIES #UNF805-SA

Explosion-Proof Union Aluminum Female-Female 3"

SKU # 78227410189 Manufacturer Series: UNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 3.44"
OD Max: 5.06 in.
Trade Size: 3 in.
Material: Aluminum