EATON CROUSE-HINDS SERIES #UNF705-SA

Explosion-Proof Union Aluminum Female-Female 2-1/2"

SKU: 78227410188
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 3.81"
OD Max: 4.31 in.
Trade Size: 2-1/2 in.
Material: Aluminum
Manufacturer Series: UNF
Description
Explosion-Proof Certified Standard Unions: Type - Explosion-Proof Union; Connection - Female-Female; Overall Length - 3.81"; OD Max - 4.31"; Trade Size - in - 2-1/2"; Material - Aluminum; Manufacturer Series - UNF