Menu Search
Explosion-Proof Certified Standard Unions Explosion-Proof Union Aluminum Female-Female 2"
EATON CROUSE-HINDS SERIES #UNF605-SA

Explosion-Proof Union Aluminum Female-Female 2"

SKU # 78227410187 Manufacturer Series: UNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2.56"
OD Max: 3.81 in.
Trade Size: 2 in.
Material: Aluminum