Menu Search

APPLETON #UNF50NR

Explosion-Proof Union Steel Female-Female 1/2 in.

SKU: 78138123409
Manufacturer Series: UNF
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 1.47"
OD Max: 1.47 in.
Trade Size: 1/2 in.
Material: Steel
Description
Explosion-Proof Certified Standard Unions: Type - Explosion-Proof Union; Connection - Female-Female; Overall Length - 1.47"; OD Max - 1.47"; Trade Size - in - 1/2"; Material - Steel; Manufacturer Series - UNF