Menu Search
Explosion-Proof Certified Standard Unions Explosion-Proof Union Malleable Iron Male-Female 5 in.

APPLETON #UNY500R

Explosion-Proof Union Malleable Iron Male-Female 5 in.

SKU #78138130472
Manufacturer Series: UNY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 5.63"
OD Max: 8.33 in.
Trade Size: 5 in.
Material: Malleable Iron

Additional Info: Removable Male Nipple (for use as female to female union)