Menu Search
Explosion-Proof Certified Standard Unions Explosion-Proof Union Aluminum Male-Female 1 in.

APPLETON #UNY100NR-A

Explosion-Proof Union Aluminum Male-Female 1 in.

SKU #78138123428
Manufacturer Series: UNY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 2.34"
OD Max: 2 in.
Trade Size: 1 in.
Material: Aluminum