Menu Search
Explosion-Proof Certified Standard Unions Explosion-Proof Union Aluminum Female-Female 4 in.

APPLETON #UNF400R-A

Explosion-Proof Union Aluminum Female-Female 4 in.

SKU #78138169500
Manufacturer Series: UNF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 3.50"
OD Max: 6.44 in.
Trade Size: 4 in.
Material: Aluminum