Menu Search
Explosion-Proof Certified Standard Unions Explosion-Proof Union Aluminum Female-Female 2 in.
APPLETON #UNF200NR-A

Explosion-Proof Union Aluminum Female-Female 2 in.

SKU # 78138125771 Manufacturer Series: UNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2.31"
OD Max: 3.72 in.
Trade Size: 2 in.
Material: Aluminum