Menu Search
ABB INSTALLATION PRODUCTS #UNF-305-TB

Thomas and Betts Explosion-Proof Union Steel Female-Female 1 in.

SKU # 78621097016 Manufacturer Series: UNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2.16"
OD Max: 2 in.
Trade Size: 1 in.
Material: Steel