Menu Search
Search
ABB INSTALLATION PRODUCTS #UNF105-B

Thomas and Betts Conduit Union, 1/2 in. Trade, Female/Female Connection, 1.50 in. OD x 1.88 in. OAL

SKU # 70450841285 Manufacturer Series: UNF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 1.88 in.
OD Max: 1.5 in.
Trade Size: 1/2 in.
Material: Steel, PVC 40mil Coated

Additional Info: Color: Blue