THOMAS & BETTS #EYS3-TB

Explosion-Proof Conduit Seal 1" Female-Female Malleable Iron

SKU: 78621068631
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical
Connection: Female-Female
Trade Size: 1 in.
Turning Radius: 2.43"
Material: Malleable Iron
Manufacturer Series: TB
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical; Connection - Female-Female; Trade Size - 1"; Turning Radius - 2.43"; Material - Malleable Iron; Manufacturer Series - TB