Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 1" Female-Female Iron Alloy, PVC 40mil Coated

THOMAS & BETTS #EYS31-G

Explosion-Proof Conduit Seal 1" Female-Female Iron Alloy, PVC 40mil Coated

SKU #70450837392
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 1 in.
Material: Iron Alloy, PVC 40mil Coated

Additional Info: Color: Gray