Menu Search
Explosion-Proof Certified Seals Conduit Seal Fitting, 1-1/2 in. Trade, 3.25 in. Radius, Female/Female Connection, Aluminum
RED DOT #EVHF-5

Conduit Seal Fitting, 1-1/2 in. Trade, 3.25 in. Radius, Female/Female Connection, Aluminum

SKU # 04226934315 Manufacturer Series: EVHF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 1-1/2 in.
Turning Radius: 3.25"
Material: Aluminum