Menu Search
Search
O-Z/GEDNEY #EYA-400

Explosion-Proof Conduit Seal 4" Female-Female Malleable Iron

SKU # 78312613818
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 4 in.
Turning Radius: 3.75"
Material: Malleable Iron