O-Z/GEDNEY #EYA-200

Explosion-Proof Conduit Seal 2" Female-Female Malleable Iron

SKU: 78312613810
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 2 in.
Turning Radius: 2.37"
Material: Malleable Iron
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Female-Female; Trade Size - 2"; Turning Radius - 2.37"; Material - Malleable Iron