O-Z/GEDNEY #EYA-250

Explosion-Proof Conduit Seal 2-1/2" Female-Female Malleable Iron

SKU: 78312613812
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 2-1/2 in.
Turning Radius: 2.75"
Material: Malleable Iron
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Female-Female; Trade Size - 2-1/2"; Turning Radius - 2.75"; Material - Malleable Iron