Menu Search

O-Z/GEDNEY #EYAM-100

Explosion-Proof Conduit Seal 1 in. Male-Female Malleable Iron

SKU: 78312613902
Manufacturer Series: EYAM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1 in.
Turning Radius: 1.37 in.
Material: Malleable Iron
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Male-Female; Trade Size - 1 in.; Turning Radius - 1.37 in.; Material - Malleable Iron; Manufacturer Series - EYAM