Menu Search
O-Z/GEDNEY #EYA-100

Explosion-Proof Conduit Seal 1" Female-Female Malleable Iron

SKU # 78312613804
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 1 in.
Turning Radius: 1.37"
Material: Malleable Iron