Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 1/2" Female-Female Aluminum
KILLARK #EYS-1

Explosion-Proof Conduit Seal 1/2" Female-Female Aluminum

SKU # 78393611011 Manufacturer Series: EYS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 1/2 in.
Turning Radius: 1.56"
Material: Aluminum

Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Female-Female; Trade Size - 1/2"; Turning Radius - 1.56"; Material - Aluminum; Manufacturer Series - EYS