Explosion-Proof Conduit Seal 3/4" Female-Female Iron Alloy, PVC 40mil Coated

SKU: 78401120648
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical
Connection: Female-Female
Trade Size: 3/4 in.
Turning Radius: 1.91"
Material: Iron Alloy, PVC 40mil Coated
Manufacturer Series: REDH2OT
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical; Connection - Female-Female; Trade Size - 3/4"; Turning Radius - 1.91"; Material - Iron Alloy, PVC 40mil Coated; Manufacturer Series - REDH2OT