Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 3/4" Female-Female Aluminum, PVC 40mil Coated
ECN/KORNS #PREYS21SA

Explosion-Proof Conduit Seal 3/4" Female-Female Aluminum, PVC 40mil Coated

SKU # 78401121858 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 3/4 in.
Turning Radius: 1.25"
Material: Aluminum, PVC 40mil Coated

Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Female-Female; Trade Size - 3/4"; Turning Radius - 1.25"; Material - Aluminum, PVC 40mil Coated; Manufacturer Series - REDH2OT