Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 1" Female-Female Iron Alloy, PVC 40mil Coated
ECN/KORNS #PREYS3

Explosion-Proof Conduit Seal 1" Female-Female Iron Alloy, PVC 40mil Coated

SKU # 78401120649 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical
Connection: Female-Female
Trade Size: 1 in.
Turning Radius: 2.38"
Material: Iron Alloy, PVC 40mil Coated