Menu Search
ECN/KORNS #PREYS46

Explosion-Proof Conduit Seal 1-1/4" Male-Female Iron Alloy, PVC 40mil Coated

SKU # 78401120664 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1-1/4 in.
Turning Radius: 1.72"
Material: Iron Alloy, PVC 40mil Coated