Menu Search
Search
EATON CROUSE-HINDS SERIES #EYS106

Condulet® Explosion-Proof Conduit Seal 4" Male-Female Feraloy Iron Alloy

SKU # 78227438000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 4 in.
Turning Radius: 3.69"
Material: Feraloy Iron Alloy