Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 3" Female-Female Feraloy Iron Alloy
EATON CROUSE-HINDS SERIES #EYSX81

Condulet Explosion-Proof Conduit Seal 3" Female-Female Feraloy Iron Alloy

SKU # 78227494326
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 3 in.
Turning Radius: 3.68"
Material: Feraloy Iron Alloy