Menu Search
Explosion-Proof Certified Seals Explosion-Proof Conduit Seal 3" Female-Female Aluminum

EATON CROUSE-HINDS SERIES #EYS8-SA

Condulet Explosion-Proof Conduit Seal 3" Female-Female Aluminum

SKU #78227427579
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 3 in.
Turning Radius: 3.31"
Material: Aluminum