EATON CROUSE-HINDS SERIES #EYS26

Explosion-Proof Conduit Seal 3/4" Male-Female Feraloy Iron Alloy

SKU: 78227437870
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical
Connection: Male-Female
Trade Size: 3/4 in.
Turning Radius: 1.90"
Material: Feraloy Iron Alloy
Manufacturer Series: Condulet
Description
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical; Connection - Male-Female; Trade Size - 3/4"; Turning Radius - 1.90"; Material - Feraloy Iron Alloy; Manufacturer Series - Condulet