Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Explosion-Proof Conduit Seal 3/4" Female-Female Feraloy Iron Alloy

SKU: 78227437860
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 3/4 in.
Turning Radius: 1.90"
Material: Feraloy Iron Alloy
Manufacturer Series: Condulet
Explosion-Proof Certified Seals: Type - Explosion-Proof Conduit Seal; Mounting Position - Vertical or Horizontal; Connection - Female-Female; Trade Size - 3/4"; Turning Radius - 1.90"; Material - Feraloy Iron Alloy; Manufacturer Series - Condulet